Beli micro meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digimatic Spline Micrometeratribut:
- Minimum Display (mm): 0.001
- Protection Class: IP65
- Measurement Surface Shape: Spline type
- Constant Pressure Device: ratchet stop
- Power Supply: Button type silver oxide battery (SR44)x1 (included)
- Instrument Error (µm): ± 2
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- monotaro Oil Drain Equipment Pan (Alat Penguras Oli)Deskripsi:Portableatribut:
- Material: HDPE (high density polyethylene)
- Dimensions (mm): 112x320x568
- Capacity (L): 8
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- SK Depth Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.01
- Total Length (mm): 105
- Maximum Allowable Error (µm): 4
- Rod diameter: 4.5mm
- Kennedy Outside MicrometerDeskripsi:Kennedy External Micrometer withatribut:
- Resolution: 0.01 mm
- Graduations: 0.01 mm
- Parallelism: 2+L/100 mm
- Type: External Micrometer
- Flatness: 0.6 mm
- SK Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
- Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)Deskripsi:Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- Mitutoyo Spline Micrometeratribut:
- Minimum Display (mm): 0.01
- Measurement Surface Shape: Spline type
- Constant Pressure Device: ratchet stop
- Instrument Error (µm): ± 3
Daftar Harga micro meter Terbaru October 2026
| Mitutoyo Outside Micrometer Series | Rp319.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| KRISBOW Outside Micrometer | Rp369.900 |
| KRISBOW Mikrometer Digital | Rp1.599.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Digimatic Spline Micrometer | Rp5.099.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| monotaro Oil Drain Equipment Pan (Alat Penguras Oli) | Rp329.900 |
| monotaro Mini-Digital Outer Micrometer (Outside Micrometer) | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/gwP103651608-1.jpg)
/ogP103181880-1.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Gallon%20(Lem%20Kuning)/P102892174-1.jpg)
/n9P102944837-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)